Apply to be a TradeMaster!
Main product image of 3/8" x 1/4" NPTF Stem Adapter (Polypropylene)
Magnifying glass
Hover image to zoom

3/8" x 1/4" NPTF Stem Adapter (Polypropylene)

SKU:
PP051222W
Rating:
(3)
Q&A:
(0)
3/8" x 1/4" NPTF Stem Adapter (Polypropylene)
Magnifying glass
Hover image to zoom
$1.08 each
BOX UP & SAVE 6%
$10.20 box of 10
$1.02 each
In Stock
In Stock
Get 109 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/8" x 1/4"
Product Highlight: Material
Polypropylene

Description

–
3/8" x 1/4" NPTF Stem Adapter (Polypropylene)

Features:
  • Push-fit technology
  • Quick disconnection without the need for tools
  • High chemical resistance
  • Food Quality and suitable for potable liquids and pure water applications
  • Not suitable for compressed air and vacuum applications

Specs

–
Product Type:

Adapter

Size:

3/8" x 1/4"

Material:

Polypropylene

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 3 reviews
100% would recommend this product
5
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

Good fitting

Couldn''t find local. Found here for a cheap price. Happy.
TOB
Florida
2 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

II would buy the item again

The fitting sworked well when I install a Reverse osmosis system in my homes water system. What I really liked was I did not have to buy a bag of fitting when I only need 4 fittings.
Robert
VA
11 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Just what I needed

Correct thread and good barbs
M.Electric
Chicago, IL
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy