Apply to be a TradeMaster!
Main product image of 1/4" Plug (Polypropylene)
Magnifying glass
Hover image to zoom

1/4" Plug (Polypropylene)

SKU:
PP0808W
Rating:
(0)
Q&A:
(0)
1/4" Plug (Polypropylene)
Magnifying glass
Hover image to zoom
$0.61 each
BOX UP & SAVE 5%
$5.80 box of 10
$0.58 each
In Stock
In Stock
Get 250 Wed, Nov 18
Order by today, receive Wednesday
Size: 
1/4"
This item replaces: PP0808W-US

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/4"
Product Highlight: Material
Polypropylene

Description

–
1/4" Plug (Polypropylene)

Features:
  • Push-fit technology
  • Quick disconnection without the need for tools
  • High chemical resistance
  • Food Quality and suitable for potable liquids and pure water applications
  • Not suitable for compressed air and vacuum applications

Specs

–
Product Type:

Plug

Size:

1/4"

Material:

Polypropylene

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy