Apply to be a TradeMaster!
Main product image of 1/2" CTS ID x 3/8" CTS ID JG Twist & Lock Speedfit Reducing Coupling
Magnifying glass
Hover image to zoom

1/2" CTS ID x 3/8" CTS ID JG Twist & Lock Speedfit Reducing Coupling

SKU:
PSEI202016
Rating:
(0)
Q&A:
(0)
1/2" CTS ID x 3/8" CTS ID JG Twist & Lock Speedfit Reducing Coupling
Magnifying glass
Hover image to zoom
$8.14 each
BOX UP & SAVE 10%
$73.20 box of 10
$7.32 each
In Stock
In Stock
Get 21 Tue, Jun 16
Order by today, receive Tuesday
Size
1/2" x 3/8"
1"
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Size
1/2" x 3/8"
Product Highlight: Connection Type
CTS x CTS Connection

Description

John Guest Speedfit Push-to-Connect Reducing Couplers are the easiest and most dependable way to join Copper, PEX, or CPVC pipe in any combination with no solder, glue, or tools required. JG Speedfit fittings use a collet with stainless steel teeth that grips the pipe when fully inserted, and an EPDM O-Ring to provide a permanent, leak-proof seal. When twisted into place, the locking cap locks the pipe in place ensuring maximum security. Disconnection is just as easy with no tools needed; simply twist the cap counterclockwise to unlock then depress collet against the fitting to remove the pipe.

Lead-free, Full flow, & UV Resistant. Suitable for hot and cold potable water and hydronic heating applications.

Code approved for behind-the-wall installations. 25-Years warranty.

Specifications:
150 psi @ 70°F, 60 psi @ 140°F

Specs

Product Type:

Reducing Coupling

Size:

1/2" x 3/8"

Connection Type:

CTS x CTS

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm

Response by Tue

You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy