Shop Limited Time Deals
Main product image of M9116 Electric Non Spring Return Actuator, 0 to 10 VDC (140 lb-in)
Magnifying glass
Hover image to zoom

M9116 Electric Non Spring Return Actuator, 0 to 10 VDC (140 lb-in)

SKU:
M9116-GGA-2
Rating:
(0)
Q&A:
(0)
M9116 Electric Non Spring Return Actuator, 0 to 10 VDC (140 lb-in)
Magnifying glass
Hover image to zoom
M9116-GGA-2 has been discontinued
Discontinued April 7, 2026
This product was discontinued by the manufacturer.
Direct Replacement:
Electric Non-Spring Return Proportional Control Actuator (0 - 10 VDC)
SKU:M9320-HGA-2
(0)
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

Product Highlight: Voltage
24 VAC
Product Highlight: Torque
140 lb-in Torque

Description

The M9116 actuators are available for use with on-off, floating, proportional, or resistive controllers. These bidirectional actuators do not require a damper linkage, and are easily installed on a damper with a round shaft up to a 3/4 in (20 mm) in diameter or a square shaft up to 5/8 in (16 mm). They may be direct or remote mounted to a damper, or mounted to a valve using one of the M9000-5xx Valve Linkage Kits.

A single M9116 model delivers up to 280 lb·in (32 N·m) of torque. Two AGx, GGx, or HGx models in tandem deliver twice the torque or 560 lb·in (64 N·m). The angle of rotation is mechanically adjustable from 0 to 90° in 5-degree increments. Integral auxiliary switches are available to indicate end-stop position or to perform switching functions at any angle within the selected rotation range. Position feedback is available through switches, a potentiometer, or a 0 (2) to 10 VDC signal.

Features:
  • Provides a running torque of 140 lb·in (16 N·m)
  • Power Requirement: 24VAC/VDC
  • VA rating:6.4
  • Resistive 100 to 10,000 ohms
  • Electrical connection: Screw Terminals; 1/2" Conduit Connectors
  • Resistive 1000 ohm Potentiometer Position Feedback

Specs

Actuator Type:

0 (2) to 10 VDC

Proportional

Voltage:

24 VAC

Torque:

140 lb-in

Fail Safe Mode:

Non-Spring Return

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Compare Similar Products

Brand
Actuator Type
Voltage
Torque
Fail Safe Mode
CURRENT ITEM
Product Image of M9116 Electric Non Spring Return Actuator, 0 to 10 VDC (140 lb-in)
M9116 Electric Non Spring Return Actuator, 0 to 10 VDC (140 lb-in)
SKU: M9116-GGA-2
0 (2) to 10 VDC
Proportional
24 VAC
140 lb-in
Non-Spring Return
Floating
Two Position
Proportional
24V
88 lb-in
Non-Spring Return