Apply to be a TradeMaster!
Main product image of M9220 On/Off Floating Point Spring Return Actuator (177 lb-in)
Magnifying glass
Hover image to zoom
M9220 On/Off Floating Point Spring Return Actuator (177 lb-in)
Magnifying glass
Hover image to zoom
M9220-AGA-3 has been discontinued
Discontinued September 25, 2026
This product was discontinued by the manufacturer.
Suggested Alternative:
Electric Non-Spring Return Proportional Control Actuator (0 - 10 VDC)
SKU:M9320-HGA-2
(0)
Order by 6PM, receive 4 by Monday
VIEW ALTERNATIVE
VIEW ALTERNATIVE

Product Highlights

–
Product Highlight: Voltage
24V
Product Highlight: Torque
177 lb-in Torque

Description

–
The M9220-xxx-3 Actuators are direct mount, spring return electric actuators that operate on these available power options:
  • AC 24 V at 50/60 Hz or DC 24 V (AGx, BGx, GGx, HGx)
  • AC 120 V at 60 Hz (BAx)
  • AC 230 V at 50/60 Hz (BDx)

These bidirectional actuators do not require a damper linkage, and are easily installed on dampers with 1/2 to 3/4 in. or 12 to 19 mm round shafts, or 3/8 and 1/2 in. or 10, 12, and 14 mm square shafts using the standard shaft clamp included with the actuator. An optional M9220-600 Jackshaft Coupler Kit is available for 3/4 to 1-1/16 in. or 19 to 27 mm round shafts, or 5/8 and 3/4 in. or 16, 18, and 19mm square shafts. The M9210-xxx-3 Series Electric Spring Return Actuators provide running and spring return torques of 89 lb·in (10 N·m). Integral line voltage auxiliary switches are available on the xxC models to indicate end-stop position, or to perform switching functions within the selected rotation range.

Features:
  • Rotation Time for 90°
    - Power On - Running: 150 seconds
    - Power Off - Spring Return: 20 seconds
  • Power Requirements: 24 VAC +/- 20%, VDC +/- 10%
  • VA Rating, Transformer Sizing: 20
  • VA: Running (Holding): 15.5 (7.7)
  • Input Signal: On/Off and Floating Point
  • Auxiliary Switches: None
  • Electrical Connections: 48 in. (1.2 m) 18 AWG Appliance Cable

Specs

–
Actuator Type:

On/Off

Floating Point

Voltage:

24V

Torque:

177 lb-in

Fail Safe Mode:

Spring Return

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm