Apply to be a TradeMaster!
Main product image of M9220 120V On/Off Spring Return Actuator (177 lb-in)
Magnifying glass
Hover image to zoom

M9220 120V On/Off Spring Return Actuator (177 lb-in)

SKU:
M9220-BAA-3
Rating:
(0)
Q&A:
(1)
M9220 120V On/Off Spring Return Actuator (177 lb-in)
Magnifying glass
Hover image to zoom
$381.35 each
In Stock
In Stock
Get 3 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
120v
Product Highlight: Torque
177 lb-in Torque

Description

–
The M9220-xxx-3 Actuators are direct mount, spring return electric actuators that operate on these available power options:
  • AC 24 V at 50/60 Hz or DC 24 V (AGx, BGx, GGx, HGx)
  • AC 120 V at 60 Hz (BAx)
  • AC 230 V at 50/60 Hz (BDx)

These bidirectional actuators do not require a damper linkage, and are easily installed on dampers with 1/2 to 3/4 in. or 12 to 19 mm round shafts, or 3/8 and 1/2 in. or 10, 12, and 14 mm square shafts using the standard shaft clamp included with the actuator. An optional M9220-600 Jackshaft Coupler Kit is available for 3/4 to 1-1/16 in. or 19 to 27 mm round shafts, or 5/8 and 3/4 in. or 16, 18, and 19mm square shafts. The M9210-xxx-3 Series Electric Spring Return Actuators provide running and spring return torques of 89 lb·in (10 N·m). Integral line voltage auxiliary switches are available on the xxC models to indicate end-stop position, or to perform switching functions within the selected rotation range.

Features:
  • Rotation Time for 90°
    - Power On - Running: 24 to 57 seconds
    - Power Off - Spring Return: 11 to 15 seconds
  • Power Requirements: 120 VAC +10%/-15% at 60 Hz
  • VA Rating, Transformer Sizing: 25
  • Input Signal: On/Off
  • Auxiliary Switches: None
  • Electrical Connections: 48 in. (1.2 m) 18 AWG Appliance Cable

Specs

–
Actuator Type:

On/Off

Torque:

177 lb-in

Voltage:

120v

Fail Safe Mode:

Spring Return

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Tue

Compare Similar Products

Brand
Actuator Type
Torque
Voltage
Fail Safe Mode
CURRENT ITEM
Product Image of M9220 120V On/Off Spring Return Actuator (177 lb-in)
M9220 120V On/Off Spring Return Actuator (177 lb-in)
SKU: M9220-BAA-3
On/Off
177 lb-in
120v
Spring Return
Two Position
175 lb-in
120v
Spring Return

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: Does this product come with a mounting bracket

Asked by 16 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

Yes, it includes an anti-rotation bracket.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy