Shop Resideo Sale
Main product image of M9220 120v On/Off Spring Return Actuator w/ 2 Switches (177 lb-in)
Magnifying glass
Hover image to zoom
M9220 120v On/Off Spring Return Actuator w/ 2 Switches (177 lb-in)
Magnifying glass
Hover image to zoom
$495.67 each
In Stock
In Stock
Get 8 Fri, Nov 13
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
120v
Product Highlight: Torque
177 lb-in Torque

Description

–
The M9220-xxx-3 Actuators are direct mount, spring return electric actuators that operate on these available power options:
  • AC 24 V at 50/60 Hz or DC 24 V (AGx, BGx, GGx, HGx)
  • AC 120 V at 60 Hz (BAx)
  • AC 230 V at 50/60 Hz (BDx)
    These bidirectional actuators do not require a damper linkage, and are easily installed on dampers with 1/2 to 3/4 in. or 12 to 19 mm round shafts, or 3/8 and 1/2 in. or 10, 12, and 14 mm square shafts using the standard shaft clamp included with the actuator. An optional M9220-600 Jackshaft Coupler Kit is available for 3/4 to 1-1/16 in. or 19 to 27 mm round shafts, or 5/8 and 3/4 in. or 16, 18, and 19 mm square shafts. A single M9220-xxx-3 Electric Spring Return Actuator provides a running and spring return torque of 177 lb·in (20 N·m). Two or three models mounted in tandem deliver twice or triple the torque (354 lb·in [40 N·m] or 531 lb·in [60 N·m]). Integral line voltage auxiliary switches are available on the xxC models to indicate end-stop position, or to perform switching functions within the selected rotation range.
  • Specs

    –
    Product Type:

    Actuator

    Actuator Type:

    On/Off

    Switch:

    2 SPDT

    Voltage:

    120v

    Torque:

    177 lb-in

    Fail Safe Mode:

    Spring Return

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    Compare Similar Products

    Brand
    Product Type
    Actuator Type
    Voltage
    Torque
    Fail Safe Mode
    CURRENT ITEM
    Product Image of M9220 120v On/Off Spring Return Actuator w/ 2 Switches (177 lb-in)
    M9220 120v On/Off Spring Return Actuator w/ 2 Switches (177 lb-in)
    SKU: M9220-BAC-3
    Actuator
    On/Off
    120v
    177 lb-in
    Spring Return
    Actuator
    Two Position
    120v
    175 lb-in
    Spring Return
    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy