Shop Resideo Sale
Main product image of M9220 24V On/Off Spring Return Actuator w/ 2 Switches (177 lb-in)
Magnifying glass
Hover image to zoom

M9220 24V On/Off Spring Return Actuator w/ 2 Switches (177 lb-in)

SKU:
M9220-BGC-3
Rating:
(0)
Q&A:
(0)
M9220 24V On/Off Spring Return Actuator w/ 2 Switches (177 lb-in)
Magnifying glass
Hover image to zoom
$467.46 each
In Stock
In Stock
Get 12 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
24V
Product Highlight: Torque
177 lb-in Torque

Description

–
The M9220-xxx-3 Actuators are direct mount, spring return electric actuators that operate on these available power options:
  • AC 24 V at 50/60 Hz or DC 24 V (AGx, BGx, GGx, HGx)
  • AC 120 V at 60 Hz (BAx)
  • AC 230 V at 50/60 Hz (BDx)

These bidirectional actuators do not require a damper linkage, and are easily installed on dampers with 1/2 to 3/4 in. or 12 to 19 mm round shafts, or 3/8 and 1/2 in. or 10, 12, and 14 mm square shafts using the standard shaft clamp included with the actuator. An optional M9220-600 Jackshaft Coupler Kit is available for 3/4 to 1-1/16 in. or 19 to 27 mm round shafts, or 5/8 and 3/4 in. or 16, 18, and 19mm square shafts. The M9210-xxx-3 Series Electric Spring Return Actuators provide running and spring return torques of 89 lb·in (10 N·m). Integral line voltage auxiliary switches are available on the xxC models to indicate end-stop position, or to perform switching functions within the selected rotation range.

Features:
  • Rotation Time for 90°
    - Power On - Running: 150 seconds
    - Power Off - Spring Return: 20 seconds
  • Power Requirements: 24 VAC +/- 20%, VDC +/- 10%
  • VA Rating, Transformer Sizing: 20
  • VA: Running (Holding): 24.6 (7.7)
  • Input Signal: On/Off
  • Auxiliary Switches: 2 SPDT, 5.0 A (2.9 A Inductive) @ 240V
  • Electrical Connections: 48 in. (1.2 m) 18 AWG Appliance Cable

Specs

–
Actuator Type:

On/Off

Auxiliary Switch:

2 SPDT

Torque:

177 lb-in

Voltage:

24V

Fail Safe Mode:

Spring Return

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Tue

Compare Similar Products

Brand
Actuator Type
Torque
Voltage
Fail Safe Mode
CURRENT ITEM
Product Image of M9220 24V On/Off Spring Return Actuator w/ 2 Switches (177 lb-in)
M9220 24V On/Off Spring Return Actuator w/ 2 Switches (177 lb-in)
SKU: M9220-BGC-3
On/Off
177 lb-in
24V
Spring Return

You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy