Apply to be a TradeMaster!
Main product image of V-3000 Pneumatic Valve Actuator w/ exposed Yoke
Magnifying glass
Hover image to zoom
V-3000 Pneumatic Valve Actuator w/ exposed Yoke
Magnifying glass
Hover image to zoom
$174.75 each
In Stock
In Stock
Get 10 Tomorrow, Nov 19
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–
The V-3000 Series Pneumatic Valve Actuators are designed to accurately position steam or water valve modulating plugs in response to a pneumatic signal from a controller. Two models of the V-3000 are available; the exposed model is for installation in a protected location and the enclosed model is for installation in a location where the actuator would be subjected to tampering. A V-9502 Valve Positioner can be ordered separately for use on the exposed model only in applications where sequential operation is desired or additional positioning power is necessary; refer to the Specifications Table for ordering information.

Specifications
  • Model: Exposed
  • Max Control Pressure: 30 psig
  • Air Connection: 1/8"NPT barb fitting for 5/32" O.D polytubing
  • Ambient Operating Temperature Limits: -20 to 150F (-29 to 66C)
  • Max Storage Temperature: 150F

Specs

–
Actuator Type:

Pneumatic

Type:

Exposed

Air Connections:

1/8" NPT

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Fri

You May Also Need

3/4" NPT 2 Way Normally Open Mixing Valve Body (7.3 Cv)
SKU: VG7241LT
Johnson Controls

Product Reviews

4.67 out of 3 reviews
100% would recommend this product
4.67
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
67%
4 star
33%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

Just what i needed

Perfect replacement; 5 minute install
Electrician
Pittsburgh pa
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Exactly what I needed and lightening fast shipping

Exactly what was needed and was the professional grade part for pneumatic controls.
SP Inc.
Lancaster, Pa
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great experience from finding part to install.

This is a simple replacement part. I found the part very quickly on the Supply House website, ordered it in a matter of seconds, received it in 3 days, and installed it in 5 minutes. Great experience from locating the part to installation.
Joe
Appleton, WI
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy