Apply to be a TradeMaster!
Main product image of 1/2" NPT 2 Way Normally Open Valve Body (1.8 Cv)
Magnifying glass
Hover image to zoom

1/2" NPT 2 Way Normally Open Valve Body (1.8 Cv)

SKU:
VG7241ET
Rating:
(1)
Q&A:
(0)
1/2" NPT 2 Way Normally Open Valve Body (1.8 Cv)
Magnifying glass
Hover image to zoom
$151.56 each
In Stock
In Stock
Get 5 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2"
Product Highlight: Connection Type
Threaded Connection
Product Highlight: Flow Capacity (Cv)
1.8 Cv
Product Highlight: Material
Cast Bronze
Product Highlight: Body Pattern
2-Way
Product Highlight: Position
Normally Open

Description

–
VG7000 Series Bronze Control Valves are designed primarily to regulate the flow of water and steam in response to the demand of a controller in HVAC systems. These valves are available in Normally Open (N.O.), Normally Closed (N.C.), and three-way mixing configurations. Both electric and pneumatic actuators are available for factory or field mounting.

Features:
  • Designed to regulate the flow of hot or chilled water, 50/50 glycol solution and steam in HVAC applications
  • Complies with ANSI class 250 pressure/temperature standard
  • Linear flow characteristic
  • NPT connections
  • Size: 1/2"
  • Cv: 1.8

Specs

–
Size:

1/2"

Connection Type:

Threaded

Flow Capacity (Cv):

1.8

Material:

Cast Bronze

Type:

Mixing Valve

Body Pattern:

2-Way

Position:

Normally Open

Contact

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Size
Connection Type
Flow Capacity (Cv)
Body Pattern
CURRENT ITEM
Product Image of 1/2" NPT 2 Way Normally Open Valve Body (1.8 Cv)
1/2" NPT 2 Way Normally Open Valve Body (1.8 Cv)
SKU: VG7241ET
(1)
1/2"
Threaded
1.8
2-Way
1/2"
Threaded
1.85
2-Way

You May Also Need

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Receipt was an issue for our purchasing department (idiots)

I bought TWO valves that came fast and cheap. The problem is the packages came separated and charged my card separate yet my receipt combined as if it was one purchase. The accountants couldn't figure it out. "Morons" I am just gonna order one Item at a time to prevent this in future.
Danger
Maryland
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy