Apply to be a TradeMaster!
Main product image of VA9203 24V 0 (2) to 10 VDC Electric Spring Return Valve Actuator (27 lb-in)
Magnifying glass
Hover image to zoom

VA9203 24V 0 (2) to 10 VDC Electric Spring Return Valve Actuator (27 lb-in)

SKU:
VA9203-GGA-2Z
Rating:
(2)
Q&A:
(0)
VA9203 24V 0 (2) to 10 VDC Electric Spring Return Valve Actuator (27 lb-in)
Magnifying glass
Hover image to zoom
$271.53 each
In Stock
In Stock
Get 19 Tue, Nov 24
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
24V
Product Highlight: Torque
27 lb-in Torque

Description

–
The VA9203-xxx-xx Series Electric Spring Return Ball Valve Actuators are direct-mount valve actuators that operate on AC/DC 24 V power. These bidirectional actuators are used to provide accurate positioning on Johnson Controls® VG1000 Series 1/2, 3/4, and 1 in. (DN15, DN20, and DN25) ball valves in Heating, Ventilating, and Air Conditioning (HVAC) applications. A mechanical spring return system provides rated torque with or without power applied to the actuator.

The VA9203-GGA-2Z actuators include plenum-rated cables and are specially configured for installation in spaces used for environmental air-handling purposes, other than ducts and plenums, as specified in National Fire Protection Association (NFPA) 70: National Electrical Code section 300.22(C), Other Space Used for Environmental Air. The space over a hung ceiling, when used for environmental air handling purposes, is an example of the type of space for which these actuators are configured.

Specs

–
Actuator Type:

0 (2) to 10 VDC

Torque:

27 lb-in

Voltage:

24V

Fail Safe Mode:

Spring Return

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

VA9203 24V On/Off Electric Spring Return Valve Actuator (27 lb-in)
SKU: VA9203-BGA-2
Johnson Controls

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Good Product

We use this actuator in our univent heaters. Performs as required
Big D
Michigan
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Will purchase again

Part is just like you'd get from Johnson Controls. Brand new off the shelf. Works great.
Bill
MI
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy