Apply to be a TradeMaster!
Main product image of 1/2" NPT 2-Way Brass Valve with VA9104 Non-Floating Point Actuator
Magnifying glass
Hover image to zoom
1/2" NPT 2-Way Brass Valve with VA9104 Non-Floating Point Actuator
Magnifying glass
Hover image to zoom
VG1241AD-9A4AGA has been discontinued
Discontinued May 7, 2025
This product was discontinued by the manufacturer.
Suggested Alternative:
1/2" NPT 2-Way Stainless Steel Ball Valve (1.2 Cv)
SKU:VG1245AD
(0)
VIEW ALTERNATIVE
VIEW ALTERNATIVE

Product Highlights

–
Product Highlight: Torque
35 lb-in Torque
Product Highlight: Connection Type
Threaded Connection
Product Highlight: Body Pattern
2-Way
Product Highlight: Flow Capacity (Cv)
1.2 Cv
Product Highlight: Material
Brass
Product Highlight: Size
1/2"

Description

–
1/2" NPT 2-Way Brass Valve with VA9104 Non-Floating Point Actuator

VG1000 Series Ball Valves are designed to regulate the flow of hot or chilled water and, for some models, low pressure steam in response to the demand of a controller in Heating, Ventilating, and Air Conditioning (HVAC) systems. Available in sizes 1/2 through 2 in. (DN15 through DN50), this family of two- and three-way forged brass valves is factory or field mounted to Johnson Controls® VA9104, M9106, M9109, and M9100 Series Non-Spring Return and VA2202, M9206, and M9210 Series Spring Return Electric Actuators for on/off, floating, or proportional control.

Specs

–
Fail Safe Mode:

Non-Spring Return

Actuator Type:

without Timeout

Floating Point

Material:

Brass

Size:

1/2"

Flow Capacity (Cv):

1.2

Body Pattern:

2-Way

Fluid Temperature Range:

23° to 203°F

Connection Type:

Threaded

Torque:

35 lb-in

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm