1/2" NPT 2-Way Brass Valve with VA9104 Proportional Actuator
Hover image to zoom
1/2" NPT 2-Way Brass Valve with VA9104 Proportional Actuator
Hover image to zoom
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Torque icon
35 lb-in Torque
Connection Type icon
Threaded Connection
Body Pattern icon
2-Way
Flow Capacity (Cv) icon
2.9 Cv
Material icon
Brass
Size icon
1/2"

Description

1/2" NPT 2-Way Brass Valve with VA9104 Proportional Actuator

This product comes with a 120 in. (3.05 m) Plenum Cable.

VG1000 Series Ball Valves are designed to regulate the flow of hot or chilled water and, for some models, low pressure steam in response to the demand of a controller in Heating, Ventilating, and Air Conditioning (HVAC) systems. Available in sizes 1/2 through 2 in. (DN15 through DN50), this family of two- and three-way forged brass valves is factory or field mounted to Johnson Controls® VA9104, M9106, M9109, and M9100 Series Non-Spring Return and VA2202, M9206, and M9210 Series Spring Return Electric Actuators for on/off, floating, or proportional control.

Specs

Fail Safe Mode:

Non-Spring Return

Actuator Type:

Proportional

0 (4) to 20 mA

w/ 500 ohm resistor

0 (2) to 10 VDC

Material:

Brass

Size:

1/2"

Flow Capacity (Cv):

2.9

Body Pattern:

2-Way

Fluid Temperature Range:

23° to 203°F

Connection Type:

Threaded

Torque:

35 lb-in

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy