Apply to be a TradeMaster!
Main product image of 3/4" NPT Normally Open 2-Way Globe Valve, 3 to 6 psig (7.3 Cv)
Magnifying glass
Hover image to zoom
3/4" NPT Normally Open 2-Way Globe Valve, 3 to 6 psig (7.3 Cv)
Magnifying glass
Hover image to zoom
$366.60 each
In Stock
In Stock
Get 7 Mon, Nov 23
Order by today, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/4"
Product Highlight: Flow Capacity (Cv)
7.3 Cv
Product Highlight: Connection Type
Threaded Connection
Product Highlight: Body Pattern
2-Way
Product Highlight: Material
Cast Bronze
Product Highlight: Spring Range
3 to 6 psig

Description

–
VG7000 Series brass trimmed globe valves with V-3000 pneumatic actuators control hot or chilled water or 38 psig saturated steam.

Specs

–
Actuator Type:

Pneumatic

Size:

3/4"

Flow Capacity (Cv):

7.3

Connection Type:

Threaded

Body Pattern:

2-Way

Material:

Cast Bronze

Spring Range:

3 to 6 psig

Position:

Normally Open

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


3 Replacement Parts

1/2" & 3/4" Spring Kit for V-3000 Pneumatic Valve Actuators (3-6 psi)
SKU: VG7000-1001
Johnson Controls
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

best price, quick delivery

steam supply to AHU
Gregg
53121
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy