Apply to be a TradeMaster!
Main product image of 3/4" NPT Normally Open 2-Way Globe Valvew/ Positioner, 3 to 6 psig (7.3 Cv)
Magnifying glass
Hover image to zoom

3/4" NPT Normally Open 2-Way Globe Valvew/ Positioner, 3 to 6 psig (7.3 Cv)

SKU:
VG7241LT-3008BP
Rating:
(0)
Q&A:
(0)
3/4" NPT Normally Open 2-Way Globe Valvew/ Positioner, 3 to 6 psig (7.3 Cv)
Magnifying glass
Hover image to zoom
$666.12 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/4"
Product Highlight: Flow Capacity (Cv)
7.3 Cv
Product Highlight: Connection Type
Threaded Connection
Product Highlight: Body Pattern
2-Way
Product Highlight: Material
Cast Bronze
Product Highlight: Spring Range
3 to 6 psig

Description

–
VG7241LT+3008BP 3/4" NPT Normally Open 2-Way Globe Valvew/ Positioner, 3 to 6 psig (7.3 Cv)

Specifications:
  • 2-Way Normally Open
  • 3/4" NPT
  • 7.3 Cv
  • Equal Percentage Flow Cast Bronze Body w/ Brass Trim
  • 3-6 PSI
  • Spring Range Spring Return Exposed Pneumatic Actuator w/ Positioner
Note: Image may not be actual representation of item.

Specs

–
Actuator Type:

Pneumatic

Size:

3/4"

Flow Capacity (Cv):

7.3

Connection Type:

Threaded

Body Pattern:

2-Way

Material:

Cast Bronze

Spring Range:

3 to 6 psig

Position:

Normally Open

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy