Apply to be a TradeMaster!
Main product image of 1/2" NPT Normally Open 2-Way Globe Valve, 3 to 6 psig (0.73 Cv)
Magnifying glass
Hover image to zoom
1/2" NPT Normally Open 2-Way Globe Valve, 3 to 6 psig (0.73 Cv)
Magnifying glass
Hover image to zoom
$347.37 each
In Stock
In Stock
Get 1 Tue, Nov 24
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2"
Product Highlight: Connection Type
Threaded Connection
Product Highlight: Flow Capacity (Cv)
0.73 Cv
Product Highlight: Body Pattern
2-Way
Product Highlight: Material
Cast Bronze
Product Highlight: Spring Range
3 to 6 psig

Description

–
VG7000 Series Brass Trim Globe Valves with V-3000 Pneumatic Actuators control hot or chilled water or 38 psig saturated steam.

Features:
  • Rugged actuator die-cast enclosure, fits VG7000 Series valves 1/2 through 2 in.
  • Effective diaphragm area: 8 sq. in.
  • Controls: hot or chilled water, 38 psig saturated steam
  • Valve trim: brass
  • Maximum supply air pressure: 25 psig (172 kPa)
  • Fluid temperature: 35°F to 284°F (2°C to 140°C), 38 psig saturated steam
  • Valve body static pressure rating: ANSI Class 250
  • Factory or field assembly
  • For optional V-9502-90 Positioner, add a P to the end of the code number (not available with enclosed spring actuator)


Note: Image may not be actual representation of item.

Specs

–
Actuator Type:

Pneumatic

Size:

1/2"

Connection Type:

Threaded

Flow Capacity (Cv):

0.73

Body Pattern:

2-Way

Material:

Cast Bronze

Spring Range:

3 to 6 psig

Position:

Normally Open

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Tue

Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy