Apply to be a TradeMaster!
Main product image of 1/2" NPT Normally Open 2-Way Globe Valve, 3 to 6 psig (1.8 Cv)
Magnifying glass
Hover image to zoom
1/2" NPT Normally Open 2-Way Globe Valve, 3 to 6 psig (1.8 Cv)
Magnifying glass
Hover image to zoom
$343.24 each
In Stock
In Stock
Get 5 Tue, Oct 6
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2"
Product Highlight: Connection Type
Threaded Connection
Product Highlight: Flow Capacity (Cv)
1.8 Cv
Product Highlight: Body Pattern
2-Way
Product Highlight: Material
Cast Bronze
Product Highlight: Spring Range
3 to 6 psig

Description

–
VG7000 Series brass trimmed globe valves with V-3000 pneumatic actuators control hot or chilled water or 38 psig saturated steam.

Note: Image may not be actual representation of item.

Specs

–
Actuator Type:

Pneumatic

Size:

1/2"

Connection Type:

Threaded

Flow Capacity (Cv):

1.8

Body Pattern:

2-Way

Material:

Cast Bronze

Spring Range:

3 to 6 psig

Position:

Normally Open

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy