Apply to be a TradeMaster!
Main product image of 1/2" NPT 2-Way Normally Closed Mixing Globe Valve, 9 to 13 psig (1.8 Cv)
Magnifying glass
Hover image to zoom

1/2" NPT 2-Way Normally Closed Mixing Globe Valve, 9 to 13 psig (1.8 Cv)

SKU:
VG7441ET-3008E
Rating:
(0)
Q&A:
(0)
1/2" NPT 2-Way Normally Closed Mixing Globe Valve, 9 to 13 psig (1.8 Cv)
Magnifying glass
Hover image to zoom
$325.28 each
In Stock
In Stock
Get 1 Thu, Oct 8
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2"
Product Highlight: Connection Type
Threaded Connection
Product Highlight: Flow Capacity (Cv)
1.8 Cv
Product Highlight: Body Pattern
2-Way
Product Highlight: Material
Cast Bronze
Product Highlight: Spring Range
9 to 13 psig

Description

–
VG7000 Series Bronze Control Valves are designed primarily to regulate the flow of water and steam in response to the demand of a controller in HVAC systems.

Specifications
  • Body Type: 2-Way Mixing
  • Trim and Flow Characteristics: Brass Linear
  • Stem Type: Standard Threaded Stem
  • Factory-Mounted Actuator
  • Spring Range: 9 to 13 psig

Specs

–
Actuator Type:

Pneumatic

Size:

1/2"

Connection Type:

Threaded

Flow Capacity (Cv):

1.8

Body Pattern:

2-Way

Material:

Cast Bronze

Spring Range:

9 to 13 psig

Position:

Normally Closed

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Wed

Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy