Shop Resideo Sale
Main product image of 1/2" NPT 3-Way Mixing Globe Valve, 4 to 8 psig (4.6 Cv)
Magnifying glass
Hover image to zoom

1/2" NPT 3-Way Mixing Globe Valve, 4 to 8 psig (4.6 Cv)

SKU:
VG7842GT-3008D
Rating:
(0)
Q&A:
(0)
1/2" NPT 3-Way Mixing Globe Valve, 4 to 8 psig (4.6 Cv)
Magnifying glass
Hover image to zoom
$363.03 each
In Stock
In Stock
Get 4 Wed, Nov 18
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2"
Product Highlight: Flow Capacity (Cv)
4.6 Cv
Product Highlight: Body Pattern
3-Way
Product Highlight: Material
Cast Bronze
Product Highlight: Spring Range
4 to 8 psig

Description

–
VG7000 Series Brass Trim Globe Valves with V-3000 Pneumatic Actuators control hot or chilled water or 38 psig saturated steam. Refer to the VG7000 Series Bronze Control Valves Product Bulletin (LIT-977140) for important product application information. Features
  • Rugged actuator die-cast enclosure, fits VG7000 Series valves 1/2 through 2 in.
  • Effective diaphragm area: 8 sq. in.
  • Controls: hot or chilled water, 38 psig saturated steam
  • Valve trim: brass
  • Maximum supply air pressure: 25 psig (172 kPa)

Specs

–
Actuator Type:

Pneumatic

Size:

1/2"

Flow Capacity (Cv):

4.6

Body Pattern:

3-Way

Material:

Cast Bronze

Spring Range:

4 to 8 psig

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy