Apply to be a TradeMaster!
Main product image of 2-1/8" ID x 3-1/2" OD x 1-1/4" American Standard Tank to Bowl Gasket
Magnifying glass
Hover image to zoom

2-1/8" ID x 3-1/2" OD x 1-1/4" American Standard Tank to Bowl Gasket

SKU:
C03303L
Rating:
(1)
Q&A:
(0)
2-1/8" ID x 3-1/2" OD x 1-1/4" American Standard Tank to Bowl Gasket
Magnifying glass
Hover image to zoom
$3.10 each
Out of Stock
Out of Stock
Get it Tue, Oct 20 - Tue, Oct 27
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Outside Diameter
3 1/2" OD
Product Highlight: ID
2 1/8"

Description

–
Features:
  • Fits most American Standard, Crane and other brand toilets with 2" flush valve
  • Recessed sponge rubber tank-to-bowl gasket
  • 2-1/8" ID x 3-1/2" OD x 1-1/4" thick
  • Seals toilet tank to bowl
  • Meets low-lead requirements
  • Carded
  • The manufacturers' name is used only to describe whose products the tank-to-bowl kit will fit. The kits are not manufactured by those companies.

Specs

–
ID:

2 1/8"

Outside Diameter:

3 1/2"

Thickness:

1 1/4"

Type:

Gasket

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Korky 2" Universal Tank to Bowl Toilet Gasket
SKU: 463BP
Korky

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Right part for the right problem

Excellent service, and fast shipping helped fix all leaky Toilet . Problem solved .
Ace
Nm
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy