Apply to be a TradeMaster!
Main product image of Korky 2" Universal Tank to Bowl Toilet Gasket
Magnifying glass
Hover image to zoom

Korky 2" Universal Tank to Bowl Toilet Gasket

Brand:
Korky
SKU:
463BP
Rating:
(0)
Q&A:
(0)
Korky 2" Universal Tank to Bowl Toilet Gasket
Magnifying glass
Hover image to zoom
$2.32 each
BOX UP & SAVE 6%
$10.85 box of 5
$2.17 each
In Stock
In Stock
Get 6 Tomorrow, Nov 18
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Outside Diameter
3-1/2" OD
Product Highlight: Warranty
5 Year Warranty

Description

–
Korky 2" Universal Tank to Bowl Toilet Gasket

The 2 inch Tank to Bowl Gasket is universal to fit most 2 inch two-piece toilet tanks. Easy to install, the 463 toilet parts include: (1) Sponge Gasket. Please note: the 463 does not include hardware. If interested in a kit, please reference the 464 for gasket and hardware.

Product Features
  • Fixes leaks between tank and bowl
  • Universal sponge rubber design
  • The universal sponge rubber design measures: 2-1/8 inch inner diameter, 3-1/2 inch outer diameter and 1-1/4 inch thick
  • Made in the USA
  • 5 Year Warranty

Specs

–
Outside Diameter:

3-1/2"

Thickness:

1-1/4"

Warranty:

5 Year

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Korky 2" Universal Tank to Bowl Toilet Gasket Kit
SKU: 464BP
Korky
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy