Apply to be a TradeMaster!
Main product image of 1-1/2" Box Pattern CTS Escutcheon, 3" OD, Box of 5 (Polished Chrome)
Magnifying glass
Hover image to zoom

1-1/2" Box Pattern CTS Escutcheon, 3" OD, Box of 5 (Polished Chrome)

SKU:
E04150
Rating:
(1)
Q&A:
(0)
1-1/2" Box Pattern CTS Escutcheon, 3" OD, Box of 5 (Polished Chrome)
Magnifying glass
Hover image to zoom
$12.86 each
BOX UP & SAVE 16%
$54.10 box of 5
$10.82 each
In Stock
In Stock
Get 41 Mon, Oct 5
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1-1/2" CTS
Product Highlight: Material
Steel
Product Highlight: Finish
Polished Chrome
Product Highlight: Outside Diameter
3" OD

Description

–

Jones Stephens box pattern CTS Escutcheon is made of steel with polished chrome finish for enhanced durability. Escutcheon measuring 1-1/2 inch is perfect for your plumbing needs and has 3 inch OD flange, sold as 5 per carton.

Specs

–
Size:

1-1/2" CTS

Material:

Steel

Finish:

Polished Chrome

Outside Diameter:

3"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


QUICK SUPPORT

Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

You May Also Need

Product Reviews

5 out of 1 review
5
out of 1 Review
0% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Good price fast ship

Product is as described!
Mike
VT
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy