Apply to be a TradeMaster!
Main product image of 1-1/2" Tubular Trim Tite Deep Escutcheon
Magnifying glass
Hover image to zoom

1-1/2" Tubular Trim Tite Deep Escutcheon

SKU:
922-6W
Rating:
(6)
Q&A:
(0)
1-1/2" Tubular Trim Tite Deep Escutcheon
Magnifying glass
Hover image to zoom
$0.99 each
BOX UP & SAVE 7%
$23.00 box of 25
$0.92 each
In Stock
In Stock
Get 30 Tomorrow, Nov 20
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1-1/2" CTS
Product Highlight: Material
Polyethylene

Description

–
Features
  • Corrosion proof. Will never rust or pit
  • Will not come loose. Molded-in "memory" retains a permanent grip on pipe or tube
  • Low cost and attractive appliance white color makes the Trim Tite an excellent substitution for chrome plated or stainless steel escutcheons
  • Tubular escutcheons are 3" deep and have an extra wide 4" base which are perfect for covering waste-arm adapters and pedestal lavatory installations
NOTE: Please see "Submittal Sheet" document in the Manuals tab for product dimensions

Specs

–
Application:

Plumbing

Size:

1-1/2" CTS

Material:

Polyethylene

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Mon

You May Also Need

Product Reviews

4.83 out of 6 reviews
100% would recommend this product
4.83
out of 6 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
83%
4 star
17%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-6 of 6 reviews

Works well looks good

It's nice to have a place that sells unusual products for applications
Bakedbuns
Royal Oak, Michigan
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Worked for what I needed

.
Scratch
NJ
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Perfect product for what I needed.

Painted black for an open bathroom sink drain to cover the drain hole.
Weekend warrior
Nicholasville, KY
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Hard to find item and you guys had it!!

It's just what I needed!
Jimbo
Sleepy Hollow, NY
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great for covering slightly oversized hole for dirty arm.

Is as described and will work as intended. Great for covering slightly oversized hole for dirty arm drain connection. Would be nice if chrome was also available.
Jeff
Scottsdale, AZ
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

HARD TO GET

It took over 2 months to get these flanges. I noticed that no one else stocks them either. I will continue to use supplyhouse.com for good pricing.
Jeff
Norhtern Calif.
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy