Apply to be a TradeMaster!
Main product image of 3/4" Flexible Floor & Ceiling Plate, 1/2" IPS, 2.787" OD (Box of 12)
Magnifying glass
Hover image to zoom

3/4" Flexible Floor & Ceiling Plate, 1/2" IPS, 2.787" OD (Box of 12)

SKU:
F06050
Rating:
(0)
Q&A:
(0)
3/4" Flexible Floor & Ceiling Plate, 1/2" IPS, 2.787" OD (Box of 12)
Magnifying glass
Hover image to zoom
$19.23 each
In Stock
In Stock
Get 8 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Chrome
Product Highlight: Size
1/2" IPS
Product Highlight: OD
2.787"
Product Highlight: Material
Plastic, Steel

Description

–
Features:
  • Chrome plated
  • 1/2" IPS
  • 3/4" CTS
  • 2.787" OD
  • Box of 12

Specs

–
Finish:

Chrome

Size:

1/2" IPS

OD:

2.787"

Material:

Plastic

Steel

Application:

Plumbing

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Tue

You May Also Need

1/2" x 4" Chrome Brass Nipple (Lead Free)
SKU: CRN050-400
Bluefin
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy