Shop Resideo Sale
Main product image of 1/2" Copper, Plastic Split Escutcheon, Chrome Plated (5/8" OD)
Magnifying glass
Hover image to zoom

1/2" Copper, Plastic Split Escutcheon, Chrome Plated (5/8" OD)

Brand:
Bluefin
SKU:
ESBS050
Rating:
(10)
Q&A:
(0)
1/2" Copper, Plastic Split Escutcheon, Chrome Plated (5/8" OD)
Magnifying glass
Hover image to zoom
$0.82 each
In Stock
In Stock
Get 9,286 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Chrome
Product Highlight: Size
1/2" CTS
Product Highlight: Material
Plastic

Description

–
Features:
  • Chrome-Plated Steel Construction - Makes the escutcheon more durable and more attractive

Specs

–
Finish:

Chrome

Size:

1/2" CTS

Material:

Plastic

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

1/2" Nom Comp (5/8" OD) x 3/8" OD Comp 1/4 Turn Angle Stop Valve, Lead Free (Chrome)
SKU: ASQ058-038
Bluefin

Product Reviews

4.8 out of 10 reviews
90% would recommend this product
4.8
out of 10 Reviews
90% would recommend this product
WRITE A REVIEW
5 star
90%
4 star
0%
3 star
10%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images

Most Liked Positive Review

Perfect solution for existing pipe.

We had a floor mounted 1987 metal escucheon that rusted. This was, amazingly, the perfect solution. Looks like chrome, you can break in apart so it can go around the pipe, put the slight crack in the back and nothing is noticeable. Looks like it was installed w/ the pipe. Neat trick.
VS

Most Liked Negative Review

Poor quality finish but looks ok from afar

The chrome coating finish has many defects in it. They have poor quality controls. I bought two (2) of these Bluefin ESBS050 escutcheons and one (1) similar, but slightly more expensive, Wal-rich 1731602 escutcheon. The Bluefin many defects. From far away, they are fine, but up close reveals poor manufacturing processes. The Wal-rich does not have any of these types of defects. Their process control is much better, but the Bluefin coating feels a little thicker and more durable. I immediately put a bunch of light scratches (swirl marks) on the Wal-rich by wiping off fingerprints. The Bluefin does not get scratched as easily. It is hard to say what is better. They are both mediocre, and I'm not happy with either one. The good news is that they are cheap and the split seam allows you to easily pop them off and replace them without removing plumbing fittings. Speaking of the split seem, it is visible but not that noticeable unless you see it in the right light. The metal plates are cheaper and much better but they corrode and rust over the years. They also do not have the split in them. I wish I could find one made from stainless steel. Then it would never need to be replaced.
Showing 1-10 of 10 reviews

Perfect solution for existing pipe.

We had a floor mounted 1987 metal escucheon that rusted. This was, amazingly, the perfect solution. Looks like chrome, you can break in apart so it can go around the pipe, put the slight crack in the back and nothing is noticeable. Looks like it was installed w/ the pipe. Neat trick.
HotinTN
Tennessee
6 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Can recommend

Worked as needed. Took a spray finish to match her decor! She's happy!!
Frank
Houston
7 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Poor quality finish but looks ok from afar

The chrome coating finish has many defects in it. They have poor quality controls. I bought two (2) of these Bluefin ESBS050 escutcheons and one (1) similar, but slightly more expensive, Wal-rich 1731602 escutcheon. The Bluefin many defects. From far away, they are fine, but up close reveals poor manufacturing processes. The Wal-rich does not have any of these types of defects. Their process control is much better, but the Bluefin coating feels a little thicker and more durable. I immediately put a bunch of light scratches (swirl marks) on the Wal-rich by wiping off fingerprints. The Bluefin does not get scratched as easily. It is hard to say what is better. They are both mediocre, and I'm not happy with either one. The good news is that they are cheap and the split seam allows you to easily pop them off and replace them without removing plumbing fittings. Speaking of the split seem, it is visible but not that noticeable unless you see it in the right light. The metal plates are cheaper and much better but they corrode and rust over the years. They also do not have the split in them. I wish I could find one made from stainless steel. Then it would never need to be replaced.
John
San Jose, CA
10 months ago
Was this review helpful to you?

I've bought dozens of these

Love these just cut off the old rusty metal one and slip this in place and it really dresses up the job. Use them mostly on toilet supply where you can see them .
DL
Dayton Ohio
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Yup

Looks good
Danny Boy
Nh
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Love these escutcheons

These are great for replacing existing corroded escutcheons. They're split so no need to remove any piping.
DIY Rich
Wilton, CT
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy again

No matter how you cut it, you can't beat Supply House. The service, the delivery and the price are always right.
Gus
Highland, NY
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Plumbing flange!

Just as described
AB
Charleston, SC
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Perfect. Excellent.

Perfect. Excellent.
2008Z06
Hudson FL
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product

This product will not rust and always looks great
Dan
Michigan
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy