Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Hover image to zoom
Home
Plumbing Supplies
Plumbing Tools & Equipment
Miscellaneous Tools
Contractor Trash Bags, 3 MIL (42 Gallon)
Brand:
Jones Stephens
SKU:
G02042
Rating:
(0)
Q&A:
(0)
Hover image to zoom
G02042 has been discontinued
Discontinued May 8, 2026
This product was discontinued by the manufacturer.
Suggested Alternative:
Contractor Trash Bags, 2.75 MIL (42 Gallon)
Brand:
Jones Stephens
SKU:
WCCB42
(0)
Order by
today
, receive 28 by
Tuesday
VIEW ALTERNATIVE
VIEW ALTERNATIVE
Description
–
42 Gallon Contractor Trash Bags, 3 MIL
Quantity: 20 bags
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Available
9am
Response
by Tue
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
You May Also Need
Black Mamba Nitrile Gloves, Large (Box of 100)
SKU:
BLK-120
Black Mamba
Black Mamba Nitrile Gloves, XL (Box of 100)
SKU:
BLK-130
Black Mamba
3/4" Metallic NM-B Connector for 3/4" Knockouts
SKU:
750-RC842
DiversiTech
3/4" PVC Sch. 40 45° Elbow
SKU:
417-007
12" Braided Stainless Steel Hose Toilet Connector (3/8" Compression x 7/8" Ballcock)
SKU:
B1T12
Fluidmaster
B1T16 16" Braided Stainless Steel Hose Toilet Connector (3/8" Compression x 7/8" Ballcock)
SKU:
B1T16
Fluidmaster
3/4" PVC Sch. 40 90° Elbow
SKU:
406-007
3/4" PVC Schedule 40 Coupling
SKU:
429-007
×
Video