Apply to be a TradeMaster!
Main product image of 3/4" Female Hose x 3/4" Male Pipe (1/2" FIP Tap) Brass Garden Hose Adapter (85GHT)
Magnifying glass
Hover image to zoom

3/4" Female Hose x 3/4" Male Pipe (1/2" FIP Tap) Brass Garden Hose Adapter (85GHT)

SKU:
G20017
Rating:
(1)
Q&A:
(0)
3/4" Female Hose x 3/4" Male Pipe (1/2" FIP Tap) Brass Garden Hose Adapter (85GHT)
Magnifying glass
Hover image to zoom
$9.61 each
BOX UP & SAVE 11%
$428.50 box of 50
$8.57 each
In Stock
In Stock
Get 5 Mon, Oct 5
Order by 6PM, receive Monday

Non-Potable Water Applications

–
This product does not comply with the “Safe Drinking Water Act,” which requires that products meet low-lead standards in order to be used in systems providing water for human consumption (drinking or cooking). This item is for non-potable (non-human consumption) water applications only.
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/4" x 3/4", 1/2" FIP Tap
Product Highlight: Material
Brass
Product Highlight: Connection Type
F Hose x MIP Connection

Description

–
3/4" Female Hose x 3/4" Male Pipe (FIP Tap) Brass Garden Hose Adapter (85GHT)

Specs

–
Size:

3/4" x 3/4"

1/2" FIP Tap

Connection Type:

F Hose x MIP

Material:

Brass

Application:

Plumbing

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

3/4" Female Hose x 3/4" Female Hose Brass Garden Hose Swivel
SKU: GHSA075
Bluefin
3/4" Male Hose x 3/4" MIP OD (1/2" FIP ID) Brass Garden Hose Adapter
SKU: 937-67303020101
Sioux Chief

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Adaptor for garden hose to PEX

This is my go-to when connecting my washing machine to the laundry bib. Makes it very easy. to use PEX, rather than buying expensive s/s hoses. Also used this to make a device to flush out the condensate line from my split unit in the living room. Just used this to thread it onto the garden hose. Add a valve and a short run of 1/2" PEX and you're good to go.
Treb
Ashland, MA
12 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy