Apply to be a TradeMaster!
Main product image of 3/4" Female Hose x Female Pipe Brass Garden Hose Adapter (83GH)
Magnifying glass
Hover image to zoom

3/4" Female Hose x Female Pipe Brass Garden Hose Adapter (83GH)

SKU:
G20021
Rating:
(2)
Q&A:
(0)
3/4" Female Hose x Female Pipe Brass Garden Hose Adapter (83GH)
Magnifying glass
Hover image to zoom
$10.18 each
BOX UP & SAVE 13%
$441.50 box of 50
$8.83 each
In Stock
In Stock
Get 17 Mon, Oct 5
Order by 6PM, receive Monday

Non-Potable Water Applications

–
This product does not comply with the “Safe Drinking Water Act,” which requires that products meet low-lead standards in order to be used in systems providing water for human consumption (drinking or cooking). This item is for non-potable (non-human consumption) water applications only.
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/4"
Product Highlight: Material
Brass
Product Highlight: Connection Type
Female Hose x Female Pipe Connection

Specs

–
Size:

3/4"

Connection Type:

Female Hose x Female Pipe

Material:

Brass

Application:

Plumbing

You May Also Need

3/4" Female Hose x 3/4" Female Pipe Brass Garden Hose Swivel
SKU: GHSD075
Bluefin

Product Reviews

4.5 out of 2 reviews
100% would recommend this product
4.5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
50%
4 star
50%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

As Advertised ... just a little pricey

As promised when promised
Me
Rifle, Co
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this again if needed

Used this product on a dehumidifier gravity drain to convert garden hose thread to pipe thread, to drain gravity drain dehumidifier directly to sump pump pit.
Dan
Fleetwood, Pa
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy