Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Hover image to zoom
Home
Plumbing Supplies
Plumbing Tools & Equipment
PVC Tools
PVC Socket Savers
4" Socket Saver
Brand:
Jones Stephens
SKU:
J44400
Rating:
(1)
Q&A:
(0)
Hover image to zoom
J44400 has been discontinued
Discontinued October 22, 2026
This product was discontinued by the manufacturer.
This item replaces:
3254
Product Highlights
–
4"
Description
–
Removes Schedule 40 plastic pipe
Cuts ABS or PVC DWV pipe below slab
Fits 1/2" variable speed power drill
Carded for display
Specs
–
Size:
4"
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Available
8am
Response
by Wed
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
Compare Similar Products
Brand
...
Size
...
CURRENT ITEM
4" Socket Saver
SKU:
J44400
(1)
Jones Stephens
4"
4" PVC Socket Saver
SKU:
PTSS400
Bluefin
4"
You May Also Need
2" Socket Saver
SKU:
J44200
Jones Stephens
1-1/2" PVC Socket Saver
SKU:
PTSS150
Bluefin
3" PVC Socket Saver
SKU:
PTSS300
Bluefin
1/2" Socket Saver
SKU:
J44050
Jones Stephens
2" PVC Socket Saver
SKU:
PTSS200
Bluefin
1-1/4" Ram Bit
SKU:
3242
Pasco
32 oz. Medium Body, Medium Set PVC Cement (Clear)
SKU:
60020
Hercules
1/2" CPVC Ball Valve (Solvent)
SKU:
CVBVS050
Bluefin
Product Reviews
5
out of 1 review
100%
would recommend this product
5
out of 1 Review
100%
would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing
1-1
of
1
reviews
Sort: Most Recent
Great product
Good results w this product and great service from Supplyhouse.
MAK
Cle, OH
6 years ago
Verified Buyer
Was this review helpful to you?
0
0
Flag this review
×
Video