Apply to be a TradeMaster!
Main product image of 3" PVC Socket Saver
Magnifying glass
Hover image to zoom

3" PVC Socket Saver

Brand:
Bluefin
SKU:
PTSS300
Rating:
(3)
Q&A:
(0)
3" PVC Socket Saver
Magnifying glass
Hover image to zoom
$8.96 each
In Stock
In Stock
Get 93 Tomorrow, Nov 19
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3"

Description

–
  • Removes Schedule 40 plastic pipe
  • Cuts ABS or PVC DWV pipe below slab
  • Fits 1/2" variable speed power drill
  • Specs

    –
    Size:

    3"

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    Compare Similar Products

    Brand
    Size
    CURRENT ITEM
    Product Image of 3" PVC Socket Saver
    3" PVC Socket Saver
    SKU: PTSS300
    (3)
    3"

    You May Also Need

    Product Reviews

    3.67 out of 3 reviews
    67% would recommend this product
    3.67
    out of 3 Reviews
    67% would recommend this product
    WRITE A REVIEW
    5 star
    67%
    4 star
    0%
    3 star
    0%
    2 star
    0%
    1 star
    33%
    WRITE A REVIEW
    Showing 1-3 of 3 reviews

    Not worth the money

    Dull and sloppy Barely functions
    GB
    Denver
    2 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Every now and then 1 tool can solve a big problem

    This product is simple and effective. Yes it's a unitasker but being able to team the old glued pvc out of an in place pvc fitting is invaluable. Even this large 3" reamer cut the old pipe out like butter and solved a big and time sensitive sewage system problem for me.
    Carl
    Rochester ny
    3 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Pvc fitting

    Time saver
    Rob
    Florida
    5 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?
    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy