Apply to be a TradeMaster!
Main product image of 2" Socket Saver
Magnifying glass
Hover image to zoom
2" Socket Saver
Magnifying glass
Hover image to zoom
$13.47 each
In Stock
In Stock
Get 1 Fri, Nov 20
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
2"

Description

–
  • Removes Schedule 40 plastic pipe
  • Cuts ABS or PVC DWV pipe below slab
  • Fits 1/2" variable speed power drill
  • Carded for display
  • Specs

    –
    Size:

    2"

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    Compare Similar Products

    Brand
    Size
    CURRENT ITEM
    Product Image of 2" Socket Saver
    2" Socket Saver
    SKU: J44200
    (7)
    2"

    You May Also Need

    Product Reviews

    4.57 out of 7 reviews
    100% would recommend this product
    4.57
    out of 7 Reviews
    100% would recommend this product
    WRITE A REVIEW
    5 star
    71%
    4 star
    14%
    3 star
    14%
    2 star
    0%
    1 star
    0%
    WRITE A REVIEW
    Customer Images
    Showing 1-7 of 7 reviews

    It did the job effectively.

    It worked well if you go slow. I was able to grind out the old PVC pipe out of the fitting. A new PVC pipe was joined with the reused fitting, using a solvent weld, and no leaks.
    Ryan H.
    Glen Rock, NJ
    5 months ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Worked great!

    Reemed out coupling inside the wall. Had it not been for the tool it was going to be a more involved repair.
    JP
    New Jersey
    2 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Got it done.

    For the price it got it done, but I think if you are planning to do several, I would invest in the more expensive set. But bottom line, it got it done..
    S.H.C.
    Niantic, Ct.
    4 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    It would have worked better if the pipe wasn't schedule 80

    I was able to make my way threw the schedule 80 pipe but it was a long slog.I needed to modify the first washer to make it into a cutter in order to make it work. I would never try this on a schedule 80 again but I would recommend it for the schedule 40. It did work with no leaks. 40 psi.
    I. Void Warrenties
    Kennebunk, Maine
    5 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Yes

    Works great. Did the job that needed to be done, no issues.
    JR
    Ivins, Utah
    5 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Socket Saver = Life Saver 😁👍

    A friend of mine had their bathtub removed and replaced with a tiled shower stall. The butcher (they don't deserve the title "plumber") reduced the 2" PVC shower strainer to 1-1/2", the size of the prior tub drain. Well, sorry other U.S. states but that doesn't meet Massachusetts State plumbing code. I saved the homeowner and effectively the shortcut special butcher/handyman a boatload of grief by bringing the PVC shower strainer back to 2 inch with this miracle tool instead of having to break up the tile and install a new strainer. This tool is worth every penny. FIVE STARS.
    MarkTheSpark
    Boston, MA USA
    6 years ago
    Was this review helpful to you?

    2" socket saver

    The socket saver cleaned the socket with a breeze. This product did a great job
    Mr Kennedy
    Crimora Virginian
    6 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?
    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy