Apply to be a TradeMaster!
Main product image of 2" PVC Socket Saver
Magnifying glass
Hover image to zoom

2" PVC Socket Saver

Brand:
Bluefin
SKU:
PTSS200
Rating:
(3)
Q&A:
(0)
2" PVC Socket Saver
Magnifying glass
Hover image to zoom
$5.99 each
In Stock
In Stock
Get 138 Mon, Oct 5
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
2"

Description

–
  • Removes Schedule 40 plastic pipe
  • Cuts ABS or PVC DWV pipe below slab
  • Fits 1/2" variable speed power drill
  • Specs

    –
    Size:

    2"

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm

    Response by Mon

    Compare Similar Products

    Brand
    Size
    CURRENT ITEM
    Product Image of 2" PVC Socket Saver
    2" PVC Socket Saver
    SKU: PTSS200
    (3)
    2"

    You May Also Need

    1" Socket Saver
    SKU: J44100
    Jones Stephens

    Product Reviews

    5 out of 3 reviews
    100% would recommend this product
    5
    out of 3 Reviews
    100% would recommend this product
    WRITE A REVIEW
    5 star
    100%
    4 star
    0%
    3 star
    0%
    2 star
    0%
    1 star
    0%
    WRITE A REVIEW
    Showing 1-3 of 3 reviews

    Fantastic purchase!

    I had a plumbing reno that I realized would require major reworking between floors or drilling out an old fitting and reusing it. This worked like a charm. Bonus: product arrived the next day despite it being around winter holidays.
    BetsyLoo
    Mid Atlantic
    2 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Works as advertised and cheaper than Big Box Stores

    Works great, was able to save a p trap with this tool
    Joe
    Long Island
    3 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    I would buy it again

    Works great
    Jim
    Ma
    3 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?
    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy