Apply to be a TradeMaster!
Main product image of 1" Steel Nipple Caddy Tray (50 Pcs. Capacity)
Magnifying glass
Hover image to zoom

1" Steel Nipple Caddy Tray (50 Pcs. Capacity)

SKU:
N70016
Rating:
(5)
Q&A:
(1)
1" Steel Nipple Caddy Tray (50 Pcs. Capacity)
Magnifying glass
Hover image to zoom
$51.18 each
In Stock
In Stock
Get 101 Mon, Oct 5
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1"
Product Highlight: Material
Steel

Description

–
  • Steel construction
  • Baked epoxy finish
  • Push away handles
  • Nipple storage range (close-6")

Specs

–
Product Type:

Nipple Tray

Size:

1"

Material:

Steel

Capacity:

50 Pieces

Contact

+
Help Face

Questions?

Customer Support has a delayed opening today for a monthly team meeting to better support you.
Call or text 888-757-4774
Special Hours
9:05am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

1/2" & 3/4" Combo Steel Nipple Caddy
SKU: N70575
Jones Stephens

Product Reviews

5 out of 5 reviews
100% would recommend this product
5
out of 5 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-5 of 5 reviews

Good quality.

Helps speed up piping jobs.
Big K
Destrehan, La
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Yes

This great and more convenient
Ryang
Cleveland Ohio
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Nipples!!!

It's always to have all of your nipples in one organized place! We've all had to rummage around our trucks to find that one nipple, this keeps them all organized by size, and length. This is the only way to carry your nipples.
BillM702
Las Vegas Nevada
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great design and function

This is our third nipple tray. We have one for each size from 1/2',3/4" and this one for 1". It is much easier getting the nipples out of it than the other trays we purchased elsewhere.
Brian
Bowling Green, Ky
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Very Happy

Quick delivery, good quality, as advertised, good price; What more can you ask?
I can fix it.
Downey, CA
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: What is height, width and depth of this tray?

Asked by David 9 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

It is 14-1/8" x 7-3/4" x 6-1/2"

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy