Apply to be a TradeMaster!
Main product image of 2" Combo Steel Nipple Caddy (27 Pcs. Capacity)
Magnifying glass
Hover image to zoom

2" Combo Steel Nipple Caddy (27 Pcs. Capacity)

SKU:
N70032
Rating:
(0)
Q&A:
(0)
2" Combo Steel Nipple Caddy (27 Pcs. Capacity)
Magnifying glass
Hover image to zoom
$77.19 each
In Stock
In Stock
Get 6 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
2"
Product Highlight: Material
Steel

Description

–
  • Steel construction
  • Baked epoxy finish
  • Push away handles
  • Nipple storage range (close-6")

Specs

–
Product Type:

Nipple Tray

Size:

2"

Material:

Steel

Capacity:

27 Pieces

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Product Type
Size
Material
Capacity
CURRENT ITEM
Product Image of 2" Combo Steel Nipple Caddy (27 Pcs. Capacity)
2" Combo Steel Nipple Caddy (27 Pcs. Capacity)
SKU: N70032
Nipple Tray
2"
Steel
27 Pieces
Nipple Tray
2"
Steel
30 Pieces

You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy