Apply to be a TradeMaster!
Main product image of 1/2" & 3/4" Combo Steel Nipple Caddy
Magnifying glass
Hover image to zoom

1/2" & 3/4" Combo Steel Nipple Caddy

SKU:
N70575
Rating:
(12)
Q&A:
(3)
1/2" & 3/4" Combo Steel Nipple Caddy
Magnifying glass
Hover image to zoom
$65.58 each
In Stock
In Stock
Get 15 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/4", 1/2"
Product Highlight: Material
Steel

Description

–
  • Holds 39 1/2" x close-6"
  • Holds 33 3/4" x close- 6"
  • Steel construction with baked epoxy finish
  • Fold over handle

Specs

–
Product Type:

Nipple Tray

Size:

3/4"

1/2"

Material:

Steel

Capacity:

72 Pieces

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

3.92 out of 12 reviews
73% would recommend this product
3.92
out of 12 Reviews
73% would recommend this product
WRITE A REVIEW
5 star
58%
4 star
8%
3 star
0%
2 star
33%
1 star
0%
WRITE A REVIEW

Most Liked Positive Review

Great Product

Great Product at about half of my local supplier's cost.
VS

Most Liked Negative Review

Works OK

Does not work the way we wanted. Only has six rows on each side. To hold all the nipples, need to have two sizes in each row. The short nipple fall deep into the short row and are hard to get out.
Showing 1-10 of 12 reviews

Really like the combination of sizes

Works awesome
Yimmy
USA
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Yes

Exactly what I would like a product will build easy to use
Shadaux
Mt
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Works OK

Does not work the way we wanted. Only has six rows on each side. To hold all the nipples, need to have two sizes in each row. The short nipple fall deep into the short row and are hard to get out.
Peach1
MI
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again

2 in 1 product very useful
Johnny B
MA
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Exactly what I needed!

Product arrived promptly and as described as always.
Robies
Hyannis, Ma
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would not buy this product again

This product very cheaply made
Tom
King George VA.
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Would not buy again..

There is not enough room for an actual nipple run...believe there is 11 nipples in a nipple run
iplumb
Ma
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product and price

Works perfectly
Dennis
NH
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again.

Handy tray keeps 3/4 and 1/2 inch nips in one tray.
Lamberto
Ohio
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product

Nice quality
Vinny
Ny, ny
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

3 Questions
3 Questions
ASK A QUESTION

Q: Is there a caddy for larger sizes as well?

Asked by Eric 8 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Hello Eric, Yes, there are. Please take a look: https://www.supplyhouse.com/Nipple-Trays-25530000

Was this review helpful to you?

Q: Dimensions??

Asked by Steve 9 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

This steel caddy measures 12-1/8" x 7" x 6-1/2"

Was this review helpful to you?

Q: What is the actual size l x w x h of the tray?

Asked by Tenneyplumbing 9 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse Staff

The dimensions of this tray are 12 1/8" x 7" x 6 1/2".

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy