Apply to be a TradeMaster!
Main product image of 1-1/2" Chrome Plated Zinc Grid Drain w/ Screw, P35064
Magnifying glass
Hover image to zoom

1-1/2" Chrome Plated Zinc Grid Drain w/ Screw, P35064

SKU:
P35064
Rating:
(1)
Q&A:
(0)
1-1/2" Chrome Plated Zinc Grid Drain w/ Screw, P35064
Magnifying glass
Hover image to zoom
$7.52 each
In Stock
In Stock
Get 49 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Zinc
Product Highlight: Finish
Chrome

Description

–
1-1/2" Chrome Plated Zinc Grid Drain w/ Screw

Specs

–
Finish:

Chrome

Drain Size:

1-1/2"

Drain Type:

Grid Drain

Material:

Zinc

Type:

Bath Drain

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Finish
Drain Size
Drain Type
Material
Type
CURRENT ITEM
Chrome
1-1/2"
Grid Drain
Zinc
Bath Drain
1-1/2" Chrome Plated Zinc Toe Touch Bath Drain, P35062
SKU: P35062
Chrome
1-1/2"
Toe Touch Drain
Zinc
Bath Drain
Chrome
1-1/2"
Lift & Turn Drain
Zinc
Bath Drain
Chrome
1-1/2"
Toe Touch Drain
Zinc
Bath Drain

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Robert's Reviews Keep the tub drain from getting clogged

Regarding clogged drains I will first say I am not a fan of and do not use/recommend chemicals to unclog a drain. Snake it to get it unclogged. If you want to keep it unclogged, in my mind you have to make a fundamental decision: do you want to be able to fill the tub and take a bath in it. If you do find taking a bath is desirable, and many people do I mean it is a bathtub, then skip this review. But I find that most people now take showers in their bathtubs and do not in fact take many actual baths. If you fall in to this category, then the easiest way to do this is to remove the trip lever mechanism that and replace that with just a dummy cover where the lever used to be. For the drain, unscrew it and use this one. Why use this one? What makes it better than the other one. Why not just buy a screen cover and install it into the existing drain. You can and that is the easiest. But you will find that your existing tub drain may, or may not be threaded so you can in fact screw the cover down. It may or may not be of the correct screw size that came with you screen cover (hint probably will not). So if you are with me so far and are in the market for this kind of thing, easiest way is buy this complete setup, see if the screen cover that comes with it will fit the existing, and if not install the rest of the new drain.
Robert
East Coast
8 years ago
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy