Apply to be a TradeMaster!
Main product image of 1-1/2" Plastic Direct Connect Telescoping Disposer Kit
Magnifying glass
Hover image to zoom
1-1/2" Plastic Direct Connect Telescoping Disposer Kit
Magnifying glass
Hover image to zoom
$10.30 each
In Stock
In Stock
Get 2 Thu, Nov 19
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Plastic
Product Highlight: Size
1-1/2"
Product Highlight: Finish
ABS
Product Highlight: Connection Type
Direct Connect Connection

Description

–
1-1/2" ABS Direct Connect Telescoping Disposer Kit

Product Features:
  • Baffle tee
  • 6" tailpiece
  • Disposer washer
  • Poly washers & wind nuts
  • Telescoping arm adjusts up to 16"

Specs

–
Material:

Plastic

Type:

Disposer Kit

Size:

1-1/2"

Finish:

ABS

Connection Type:

Direct Connect

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Material
Type
Size
Finish
Connection Type
CURRENT ITEM
Product Image of 1-1/2" Plastic Direct Connect Telescoping Disposer Kit
1-1/2" Plastic Direct Connect Telescoping Disposer Kit
SKU: P39035
Plastic
Disposer Kit
1-1/2"
ABS
Direct Connect
PVC
Extension Tube
1-1/2"
PVC
Slip-Joint

You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy