Apply to be a TradeMaster!
Main product image of 1-1/2" Plastic Universal Dishwasher End Outlet Waste 3/4"
Magnifying glass
Hover image to zoom
1-1/2" Plastic Universal Dishwasher End Outlet Waste 3/4"
Magnifying glass
Hover image to zoom
$16.09 each
In Stock
In Stock
Get 1 Mon, Nov 23
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Plastic
Product Highlight: Size
1-1/2", 3/4"
Product Highlight: Finish
ABS
Product Highlight: Connection Type
Universal Connection
Product Highlight: Length (Inches)
16" Length

Description

–
1-1/2" ABS Universal Dishwasher End Outlet Waste 3/4"

Product Features:
  • 1-1/2" tubular; 18" maximum adjustment
  • Slip joint or direct connection
  • Baffle tee

Specs

–
Material:

Plastic

Type:

Waste Tube

Size:

1-1/2"

3/4"

Finish:

ABS

Connection Type:

Universal

Length (Inches):

16"

Application:

Dishwasher

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Material
Type
Size
Finish
Connection Type
CURRENT ITEM
Product Image of 1-1/2" Plastic Universal Dishwasher End Outlet Waste 3/4"
1-1/2" Plastic Universal Dishwasher End Outlet Waste 3/4"
SKU: P39041
(2)
Plastic
Waste Tube
1-1/2"
3/4"
ABS
Universal
PVC
Extension Tube
1-1/2"
PVC
Slip-Joint

You May Also Need

1-1/2" x 8" x 3/4" Plastic Direct Connect Dishwasher Tailpiece
SKU: P39031
Jones Stephens

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Plumbing Product

Working as it should. No leaks. Easy installation.
Handyman
Sun City, AZ
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I will definitely buy this again

Second time I have used this. Quick installation and everything you need in one kit.
Bob The Builder
Upstate NY
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy