Apply to be a TradeMaster!
Main product image of 1-1/4" x 16" PVC Slip Joint Extension Tube
Magnifying glass
Hover image to zoom

1-1/4" x 16" PVC Slip Joint Extension Tube

Brand:
Bluefin
SKU:
TPV3125-16DSJ
Rating:
(1)
Q&A:
(0)
1-1/4" x 16" PVC Slip Joint Extension Tube
Magnifying glass
Hover image to zoom
$1.74 each
In Stock
In Stock
Get 2,318 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
PVC
Product Highlight: Size
1-1/4"
Product Highlight: Length (Inches)
16" Length
Product Highlight: Connection Type
Slip-Joint Connection
Product Highlight: Finish
PVC

Specs

–
Material:

PVC

Type:

Extension Tube

Size:

1-1/4"

Length (Inches):

16"

Connection Type:

Slip-Joint

Finish:

PVC

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Tue

Compare Similar Products

Brand
Material
Type
Size
Length (Inches)
Connection Type
CURRENT ITEM
Product Image of 1-1/4" x 16" PVC Slip Joint Extension Tube
1-1/4" x 16" PVC Slip Joint Extension Tube
SKU: TPV3125-16DSJ
(1)
PVC
Extension Tube
1-1/4"
16"
Slip-Joint
PVC
Extension Tube
1-1/4"
16"
Slip-Joint

You May Also Need

1-1/4" PVC P-Trap without Adapter (2 Nuts)
SKU: TPV1125-2
Bluefin

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Works great

I am so glad that I can turn to SupplyHouse for the hard to find items.
Tom
Millington TN
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy