Pros, Join Our TradeMaster Program!
Description
  • Automatic pop-up releases sewage overflow outside the house
  • Prevents thousands of dollars in property damages
  • Eliminates health hazards associated with sewage overflow
  • Vandal- and tamper-resistant center
  • Threaded for 3" or 4" pipe or tapped together
  • Constructed of white PVC
  • Threaded unit can be used with PVC or ABS tapped together
  • For cast iron pipe, use standard no hub clamp
  • Meets Southern Building Code Section 301.10, Principle No.10
  • Patent No. 5,209,257
  • Read more
    Manuals (2)
    Specs
    Size:
    3" x 4"
    Material:
    PVC
    ×
    Questions?
    Speak with a real person who will go out of their way to help!
    Closed Now: Phone Hours
    Monday – Thursday
    8am–7:45pm ET
    Friday
    9am–7:45pm ET

    3 Product Reviews

    Product Q&A

    Add-on Item

    This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

    Why don't we show the price of this item?

    We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

    To see the price, simply add the item to your cart or sign in.