Apply to be a TradeMaster!
Main product image of Tank Trip Lever (w/ metal spud and nut)
Magnifying glass
Hover image to zoom

Tank Trip Lever (w/ metal spud and nut)

SKU:
T01001
Rating:
(2)
Q&A:
(0)
Tank Trip Lever (w/ metal spud and nut)
Magnifying glass
Hover image to zoom
$4.40 each
In Stock
In Stock
Get 10 Tue, Nov 10
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Chrome Plated Metal

Description

–
Fit-All tank trip lever, brass arm (8") with metal spud and nut.

Specs

–
Finish:

Chrome Plated Metal

Type:

Tank Lever
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
You May Also Need

B1T16 16" Braided Stainless Steel Hose Toilet Connector (3/8" Compression x 7/8" Ballcock)
SKU: B1T16
Fluidmaster

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Good backup replacement tank lever to keep on hand.

I have multiple apartments, and you do not want a call in the middle of the night that the tank flush lever broke and nobody can flush their toilet. Whether you have one or multiple toilets you want to purchase a couple of these to keep on hand and avoid a problem. These are good quality and have a metal spud and nut, Metal handle and a metal (brass rod. so, it is solid. The rod is 8" long and you can get the handle in multiple finishes. This is an easy fix, and the flush trip lever is very low cost for the peace of mind when and if you need it!
EdFirn
L.I. NY
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again.

Great price and ease of installation
Doc Drake
Memphis, TN
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?