Apply to be a TradeMaster!
Main product image of 2" Multi-Tite Service Weight Gasket
Magnifying glass
Hover image to zoom

2" Multi-Tite Service Weight Gasket

SKU:
V95002
Rating:
(4)
Q&A:
(1)
2" Multi-Tite Service Weight Gasket
Magnifying glass
Hover image to zoom
$4.52 each
In Stock
In Stock
Get 58 Mon, Oct 5
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
2"

Description

–
  • Multi rings on outside make this gasket the easiest to install
  • Meets ASTM Standard C564
  • Specs

    –
    Product Type:

    Gasket

    Size:

    2"

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    Compare Similar Products

    Brand
    Product Type
    Size
    CURRENT ITEM
    Gasket
    2"

    You May Also Need

    2" Multi-Tite Pipe Gaskets
    SKU: SVG-2
    Fernco

    Product Reviews

    5 out of 4 reviews
    100% would recommend this product
    5
    out of 4 Reviews
    100% would recommend this product
    WRITE A REVIEW
    5 star
    100%
    4 star
    0%
    3 star
    0%
    2 star
    0%
    1 star
    0%
    WRITE A REVIEW
    Showing 1-4 of 4 reviews

    I would buy this again

    Worked perfectly with my 3" hole saw. Tight fit on pipe and hole. Used to install my 2" conduit into my effluent pump tank.
    Brianhvactech
    South Carolina
    2 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Great product

    I bought this gasket for use in constructing 55 gallon rain barrels to place a seal on the 2" PVC overflow pipe. It exceeds expectations and I expect to order more in the future.
    Sterling the gardener
    Trinity, TX
    4 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Worked perfectly

    These were perfect to seal my pvc into my sewage pump basin.
    Scott
    Downingtown PA
    5 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Yes buy again

    Basement drain
    Jimmy
    Minneapolis
    7 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Product Q&A

    1 Question
    1 Question
    ASK A QUESTION

    Q: Does this fit into 2" sch 40 pipe - spigot end?

    Asked by C 3 years ago

    Add your answer

    * Required Field
    Verified Author and ReplyVerified Reply- SupplyHouse Staff

    Hello, thanks for writing in. Yes, this will work with 2" SCH 40 PVC pipe.

    Was this review helpful to you?
    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy