Apply to be a TradeMaster!
Main product image of 5/8" Pipe (O.D.) x 1/2" Wall Titan Pipe Insulation, 6'
Magnifying glass
Hover image to zoom

5/8" Pipe (O.D.) x 1/2" Wall Titan Pipe Insulation, 6'

Brand:
K-Flex
SKU:
6RSR048058
Rating:
(4)
Q&A:
(0)
5/8" Pipe (O.D.) x 1/2" Wall Titan Pipe Insulation, 6'
Magnifying glass
Hover image to zoom
$12.29 each
BOX UP & SAVE 8%
$610.20 box of 54
$11.30 each
In Stock
In Stock
Get 112 Tomorrow, Oct 23
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Installation Type
Unslit
Product Highlight: Wall Thickness
1/2"
Product Highlight: Length (Inches)
72" Length
Product Highlight: Height
2"
Product Highlight: Width (Inches)
2" Width

Description

–
K-FLEX TITAN is a flexible coextruded jacketed composite material that can be applied to either K-FLEX NBR/PVC or EPDM (TITAN HT) tubular insulation. It is a polymeric jacketed material that offers excellent flexibility, abrasion and weather resistance, making it ideal for outdoor applications. K-FLEX TITAN can be used for outdoor applications with service temperatures ranging from -70 °F to +300 °F. The applications would be consistent with those recommended for K-FLEX Insul-Tube or K-FLEX HT tubing. The product is used to enhance the weather and abuse resistance of the insulation tubing. K-FLEX TITAN is ideal for use on HVAC linesets and flex hose applications. K-FLEX TITAN HT (EPDM) is ideal for use on heat pumps and solar hot water heating where higher service temperatures are expected (300 °F). K-FLEX TITAN provides excellent UV resistance and protection from weather. K-FLEX TITAN’s proprietary copolymer blend jacket provides excellent protection from mechanical abuse, including incidental impact from lawn equipment such as weed wackers (plastic string type).

Specifications:
  • Copper Tube O.D.: 5/8"
  • Composition: Flame-retarded EPDM elastomeric foam with polyethylene film jacket
  • Flammability: 25/50 (up to 1”)
  • Temperature Range: -70°F to 220°F (-56.6°C to 104.4°C)
  • UV Resistant: Yes
  • Wall Thickness: 1/2"
  • Density: 3-6 lb/ft3
  • Length: 72"
  • Height: 2"
  • Width: 2"
  • R Value: R3.3

Specs

–
Installation Type:

Unslit

Application:

1/2" Pipe

Wall Thickness:

1/2"

Length (Inches):

72"

Height:

2"

Width (Inches):

2"

R-Value:

3.3

Features:

UV Resistant

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

4.25 out of 4 reviews
100% would recommend this product
4.25
out of 4 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
50%
4 star
25%
3 star
25%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-4 of 4 reviews

Best insulation there is

This is hands down the best pipe insulation on the market. ***Pro tip- Don't use the K-Flex tape that the manufacturer recommends, it is garbage. Use Nichigo G-Tape if you want it to last a really long time.
DB
Louisiana
1 years ago
Was this review helpful to you?

Product is fine

First order from supply house.com. Sent wrong item. Delayed job several days. Not sure if I'll try again
Bob
Birmingham Alabama
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

titan k flex pipe insulation

i like the product much better than what i had, next time i would get the thicker wall insulation instead 1/2"
paul
springfield,ma
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Very sturdy

Did a replace of existing insulation that deteriorated on my heat pump and another condenser. The exposed foam on the old units broke down in 6 years. This is nicely covered and the insulation seems denser than the original. I split it and resealed with a glue and flex tape I ordered here as well (again a retrofit so not able to slide it off). Very happy with the result and it seems like it will last significantly longer than the original install.
Fred
Cary NC
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy