The Day Savers – A National Tradesmen Day Contest
Main product image of KN-COB-DP2 Plug-In Carbon Monoxide Alarm (120v) w/ AA Battery Backup
Magnifying glass
Hover image to zoom

KN-COB-DP2 Plug-In Carbon Monoxide Alarm (120v) w/ AA Battery Backup

Brand:
Kidde
SKU:
21025763
Rating:
(2)
Q&A:
(0)
KN-COB-DP2 Plug-In Carbon Monoxide Alarm (120v) w/ AA Battery Backup
Magnifying glass
Hover image to zoom
$39.85 each
In Stock
In Stock
Get 8 Wed, Sep 9
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Temperature Range (F)
40°F to 100°F
Product Highlight: Voltage
120v

Description

Features
  • Tamper Resist Feature –Can be activated to cause unit to go into alarm if it has been unplugged or has come loose from the outlet.
  • 2 AA Battery Backup – Provides continuous protection even during power outages.
  • Low Battery Hush - Silences low battery chirp warning for up to 12 hours in order to maintain protection without having to replace the batteries at an inconvenient time.
  • Event Memory - If the unit has detected CO concentrations of 100ppm or greater, the green LED will flash every 10 seconds.
  • Battery Pull tab - Eliminates battery installation time.
  • Loud 85 Decibel Alarm - Alerts of deadly CO gas.
  • Green LED - Indicates alarm is receiving power and operating properly.
  • Red LED - Illuminates when in alarm mode.
  • Test/Reset Button –Tests the unit for proper operation. Resets the Carbon Monoxide alarm.
  • 10-Year End of Life Warning –Alerts user to replace CO alarm after 10-years of operation. (40% longer than other CO alarms)
  • UL Listed – Listed by UL as a Single Station Carbon Monoxide Alarm.

Specs

Product Type:

Carbon Monoxide Detector

Temperature Range (F):

40°F to 100°F

Voltage:

120v

Sensor Type:

Electrochemical (specific to CO)

Relative Humidity:

10 to 95% RH

Battery Type:

AA

Contact

+
Help Face

Happy Labor Day!

Our Customer Support will be closing early in honor of Labor Day. We will be back tomorrow to answer your questions.
Call or text 888-757-4774
Special Hours
9am6:45pm
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm

Response by Tue

You May Also Need

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Good Purchase

I feel better having a piece of mind with this device. Came with battery and ready to go ! Shipping was fast.
Bill
Ohio
4 years ago
Was this review helpful to you?

yes

just what we needed right on time
rob
starkville, ms
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy