Apply to be a TradeMaster!
Main product image of MODbox Rolling Toolbox
Magnifying glass
Hover image to zoom

MODbox Rolling Toolbox

SKU:
54802MB
Rating:
(0)
Q&A:
(0)
MODbox Rolling Toolbox
Magnifying glass
Hover image to zoom
$136.96 each
In Stock
In Stock
Get 3 Tue, Jul 14
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

Overview
Klein Tools MODbox Rolling Toolbox has 10-Inch solid rubber wheels that are larger and more durable than the leading competitor. The retractable handle is easy to remove for storage in tight spaces. Bring more tools to the jobsite with side rail attachments and back stowage compartments. Rolling Toolbox is IP65 rated, 250-Pound (113.4 kg) capacity, and made with impact resistant polymers. Easily connects with other MODbox components to make a custom mobile workstation.

Product Features
  • MODbox components easily interconnect for a customized mobile workstation
  • Built-in side rails allow for attachments and easy access to frequently used items and tools
  • 10-Inch solid rubber wheels are larger and more durable than the leading competitor
  • Telescoping handle is fully removable for transport in truck beds with covers or small car trunks
  • Items that are long and typically awkward to carry can be stored easily in the back of the system for easy stowage
  • Rolling toolbox is made with impact resistant polymers, IP65 rated for protection against debris and rain, and can withstand a 250-Pound (113.4 kg) carrying capacity
  • Lid features V-groove contoured for pipe, molded in ruler for easy measurement, and steel reinforced lock location for cable or padlock
Product Specifications
  • Type: MODbox Rolling Toolbox
  • Application: Modular Tool Storage
  • Special Features: IP65 Rated; 10-Inch Rubber Wheels; Attach Accessories to Rails; Back Stowage Compartment; Built-in Slot for Internal Rail Accessory
  • Overall Length: 22.6'' (57.4 cm)
  • Overall Height: 44'' (112 cm)
  • Overall Width: 19.88'' (50.5 cm)
  • Height with Handle Extended: 44'' (112 cm)
  • Height with Handle Collapsed: 27'' (68.6 cm)
  • Height without Handle: 15.5'' (39.3 cm)
  • Material: Impact Resistant Polymers
  • Color: Orange
  • Number of Compartments: 1
  • Compartment Sizes: 13.4'' H x 13.6'' W x 19.6'' L (34 cm H x 34.5 W cm x 49.8 cm L)
  • Closure Type: Heavy-Duty Metal Latch
  • Total Cubic Area: 1.9 cu ft (54 L)
  • Weight Capacity: 250 lb (113.4 kg)
  • Stackable: Top Stacking
  • Weight: 29 lb (13.2 kg)

Specs

Product Type:

Tool Box

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm

Response by Tue

You May Also Need

MODbox Tool Tray for Medium & Rolling Toolbox
SKU: 549031MBR
Klein Tools
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy