Shop Klein Tools Limited Time Promotion
Main product image of MODbox Medium Toolbox
Magnifying glass
Hover image to zoom
MODbox Medium Toolbox
Magnifying glass
Hover image to zoom
$84.98 each
In Stock
In Stock
Get 1 Thu, Oct 15
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Description

–
Overview
Klein Tools MODbox Medium Toolbox features side rails that connect attachments for more storage options and easy access to commonly used items. Metal reinforced handle pivots for a comfortable top carry when not connected to other MODbox component parts. Medium Toolbox is IP65 rated, 100-Pound (45.4 kg) capacity, and made with impact resistant polymers. Comes with a removable Tool Caddy. Easily connects with other MODbox components to make a custom mobile workstation.

Product Features
  • MODbox components easily interconnect for a customized mobile workstation
  • Built-in side rails allow for attachments and easy access to frequently used items and tools
  • Toolbox is made with impact resistant polymers, IP65 rated for protection against debris and rain, and can withstand a 100-Pound (45.4 kg) carrying capacity
  • Lid features V-groove contoured for pipe, molded in ruler for easy measurement, and steel reinforced lock location for cable or padlock
  • Molded in divider slots dual function as receiving slot for 1/2-Inch EMT conduit for easy wire dispensing (patent pending)
  • Built in headlamp bracket holds a Klein Tools Headlamp (sold separately) for hands-free illumination and visibility to box contents in dark environments
  • Removable tool caddy included for extra organization and convenience
Product Specifications
  • Type: MODbox Toolbox
  • Application: Modular Tool Storage
  • Special Features: IP65 Rated; Attach Accessories to Rails; Removable Tool Caddy; Interior Metal Plate for Head Lamp Mounting; Built-in Slot for Internal Rail Accessory
  • Overall Length: 22'' (55.9 cm)
  • Overall Height: 11.7'' (30 cm)
  • Overall Width: 15.5'' (39.4 cm)
  • Material: Impact Resistant Polymers
  • Color: Orange
  • Number of Compartments: 1
  • Compartment Sizes: 9.2'' H x 13.6'' W x 19.1'' L (23.4 cm H x 34.4 cm W x 48.5 cm L)
  • Closure Type: Heavy-Duty Metal Latch
  • Total Cubic Area: 1.4 cu ft (40 L)
  • Weight Capacity: 100 lb (43.4 kg)
  • Stackable: Top and Bottom
  • Weight: 12.43 lb (5.7 kg)

Specs

–
Product Type:

Tool Box

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

MODbox Internal Rail Accessory
SKU: 54818MB
Klein Tools
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy