Apply to be a TradeMaster!
Main product image of 5/16" x 7" Keystone Tipped Demolition Driver
Magnifying glass
Hover image to zoom

5/16" x 7" Keystone Tipped Demolition Driver

SKU:
602-7DD
Rating:
(0)
Q&A:
(0)
5/16" x 7" Keystone Tipped Demolition Driver
Magnifying glass
Hover image to zoom
$19.99 each
In Stock
In Stock
Get 1 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
5/16"
Product Highlight: Bit Type
Keystone
Product Highlight: Length (Inches)
12-3/8" Length

Description

–
5/16-Inch Keystone Demolition Driver, 7-Inch Shank

Klein's ''Made in the USA'' Slotted Demolition Driver is engineered, manufactured and tested for prying and chiseling. The heat-treated metal shaft runs the complete length of the handle to the metal strike cap. This transfers the impact force directly to the work surface. In addition, the plated metal strike cap protects the handle from hammer blows.

Features
  • Engineered, manufactured and tested for prying and chiseling
  • Plated metal strike cap to protect handle from hammer blows
  • Heat treated metal shaft runs complete length of handle to strike cap to transfer metal strike force
  • Made in the USA


Specifications:
  • Tip Type: Keystone
  • Magnetic: No
  • Tip Size: 5/16'' (7.9 mm)
  • Shank Type: Round
  • Shank Length: 7'' (17.8 cm)
  • Insulated: No
  • Handle Material: Plastic Grip
  • Handle Color: Yellow/Black
  • Overall Length: 12.375'' (31.4 cm)
  • Weight: 9.0 oz (255 g)

Specs

–
Product Type:

Screwdriver

Bit Type:

Keystone

Size:

5/16"

Length (Inches):

12-3/8"

Shank Length:

7"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy