Apply to be a TradeMaster!
Main product image of 1/4" Screwdriver Heavy Duty Square Shank
Magnifying glass
Hover image to zoom

1/4" Screwdriver Heavy Duty Square Shank

Brand:
Klein Tools
SKU:
600-4
Rating:
(0)
Q&A:
(0)
1/4" Screwdriver Heavy Duty Square Shank
Magnifying glass
Hover image to zoom
$11.99 each
BOX UP & SAVE 0%
$47.96 box of 4
$11.99 each
In Stock
In Stock
Get 3 Tue, Nov 24
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/4"
Product Highlight: Bit Type
Keystone
Product Highlight: Material
Steel
Product Highlight: Length (Inches)
8-11/32" Length

Description

–

Klein Tools Keystone-Tip Screwdrivers are designed for demanding applications with a bolster reinforced shank for hard use. The precision machined tip provides an exact fit. Durable Cushion-Grip handles are designed for comfort and added torque. 


Features:

  • Heavy-duty square shank for wrench-assisted turning
  • Bolster reinforces shank for hard use
  • Designed for the most demanding uses
  • Cushion-Grip handle for greater torque and comfort
  • Internal flanges inside handle provide solid, twist-resistant blade anchor
  • Special heat-treated shafts
  • Precision-machined tip for exact fit
  • Meets or exceeds applicable ASME / ANSI specifications
  • Tip-Ident quickly identifies the screwdriver type and tip orientation
  • Made in USA


Specifications:

  • Tip Type: Keystone
  • Tip Size: 1/4'' (6.4 mm)
  • Shank Type: Square
  • Shank Length: 4'' (10.2 cm)
  • Overall Length: 8.344'' (21.2 cm)
  • Material: Steel
  • Handle Color: Black
  • Weight: 4.0 oz (113 g)

Specs

–
Product Type:

Screwdriver

Size:

1/4"

Bit Type:

Keystone

Shaft Length:

4"

Material:

Steel

Length (Inches):

8-11/32"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

1/8" x 4" Cabinet Tipped Terminal Block Screwdriver
SKU: 612-4-KLEIN
Klein Tools
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy