Apply to be a TradeMaster!
Main product image of Full Brim Non-Vented Hard Hat, Type 1 Class E (High Visibility Lime)
Magnifying glass
Hover image to zoom

Full Brim Non-Vented Hard Hat, Type 1 Class E (High Visibility Lime)

SKU:
60910
Rating:
(0)
Q&A:
(0)
Full Brim Non-Vented Hard Hat, Type 1 Class E (High Visibility Lime)
Magnifying glass
Hover image to zoom
$49.99 each
Backorder
Backorder
Get it Tue, Dec 22 - Mon, Jan 25
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
ABS, PC
Product Highlight: Color
Lime

Description

–
Klein Tools Hard Hats were designed and engineered for optimal safety, comfort and fit. Unique features allow the user to comfortably work in a wide variety of applications and demanding environments. Patented accessory mounts on front and back ensure optional Klein Tools Headlamps attach securely without the need for straps.

  • Safety Hard Hat has patented accessory mounts on front and back ensure optional Klein Tools Headlamps attach securely and precisely, every time; no straps or zip ties needed
  • Breathable, padded sweat-wicking sweatband and top pad improve comfort and are machine washable
  • Unique suspension system features a flexible open frame design to provide optimal fit and improved air circulation
  • Easy, one-handed adjustment with large knob ratchet mechanism even with gloves on, and soft neck pad pivots to clear bandanna knots and pony tails
  • Class E, Type 1 protection tested to 20 kV and compliant with ANSI Z89.1-2014 (HT/LT), CSA Z94.1-15, EN397:2012+A1:2012-5.2.4 (LD), and EN12492:2012-4.2.1.2, 4.2.1.3, 4.2.1.4 (Front/Back/Side-Impact)

Specs

–
Material:

ABS

PC

Product Type:

Hard Hat

Color:

Lime

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Hard Hat Chin Strap
SKU: KHHSTRP
Klein Tools
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy