Apply to be a TradeMaster!
Main product image of Nut Driver Set, 3" Shafts, Cushion-Grip, 7 Piece
Magnifying glass
Hover image to zoom

Nut Driver Set, 3" Shafts, Cushion-Grip, 7 Piece

SKU:
631-KLEIN
Rating:
(0)
Q&A:
(0)
Nut Driver Set, 3" Shafts, Cushion-Grip, 7 Piece
Magnifying glass
Hover image to zoom
$59.99 each
In Stock
In Stock
Get 3 Tue, Nov 24
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/8", 1/2", 1/4", 7/16", 5/16", 3/16", 11/32"

Description

–

Product Overview
This 7-Piece Nut Driver Set from Klein Tools features a wide selection of the most frequently used nut drivers with 3-Inch (76 mm) shafts. Each nut driver features Tip-Ident to quickly identify the nut driver and size. Cushion-Grip handles provide for greater torque and comfort, no slippage.

Product Features

  • Tool Set has general-purpose selection of the most frequently used nut drivers
  • Nut Drivers full hollow shafts facilitate work on long bolt applications with internal flanges that provide solid, twist-resistant shaft anchor
  • Cushion-Grip handles allow for greater torque and comfort
  • Tip-Ident® quickly identifies nut driver hex orientation and size by color coding the handle ends so you can easily engage the nut driver with the fastener
  • Made in USA

Product Warnings
  • Always wear approved eye protection.
  • NOT insulated. Will NOT protect against electrical shock.

Specs

–
Product Type:

Nut Driver

Size:

3/8"

1/2"

1/4"

7/16"

5/16"

3/16"

11/32"

Shaft Length:

3"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Mon

7 Replacement Parts

11/32" Single-Bit Nut Driver
SKU: 630-11/32
Klein Tools
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy